Apply to be a TradeMaster!
Main product image of Wey-TEK Pro Charging Scale (275 lbs. Capacity)
Magnifying glass
Hover image to zoom

Wey-TEK Pro Charging Scale (275 lbs. Capacity)

Brand:
Inficon
SKU:
501-202-G1
Rating:
(0)
Q&A:
(0)
Wey-TEK Pro Charging Scale (275 lbs. Capacity)
Magnifying glass
Hover image to zoom
$273.27 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Wey-TEK Pro is truly a do-it-all refrigerant scale. A large, 275 lb. capacity platform allows you to easily weigh large tanks, while its 0.1 oz (3 g) display resolution and optional small charge adapter kit allows you to accurately weigh small, critical charges. Wey-TEK Pro also features an intuitive wired handpiece with a bright, backlit display for ease of operation. 


Features:

  • 275 lb. (125 kg) capacity platform designed to fit all tank sizes and HVACR applications
  • Wired handpiece with bright, backlit LCD display
  • Bluetooth connectivity with free mobile app
  • 0.1 oz (3 g)  resolution for critical charging of all refrigerants including A3 flammables
  • Compatible with small charge adapter kit (PN 501-601-G1 - sold separately) for mounting A3 refrigerant bottles
  • OTA remote upgradeable

Specs

–
Product Type:

Scale

Capacity (lbs):

275 lbs

Battery Type:

AA

Battery Life:

150 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy