Apply to be a TradeMaster!
Main product image of Flue-Mate combustion Analyzer with Bluetooth Printer
Magnifying glass
Hover image to zoom

Flue-Mate combustion Analyzer with Bluetooth Printer

Brand:
Inficon
SKU:
502-203-G1
Rating:
(0)
Q&A:
(0)
Flue-Mate combustion Analyzer with Bluetooth Printer
Magnifying glass
Hover image to zoom
$1,227.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
FLUE-Mate is the all-in-one combustion analyzer designed to improve your combustion efficiency and safety. In addition to combustion analysis, this tool is also equipped with an integrated manometer, thermometer, CO test, cracked heat exchanger test and provides draft analysis. FLUE-Mate features intuitive mode selection and navigation, 15 programmable fuel selections and field-replaceable sensors, probes and water traps to minimize downtime.

Product Features:
  • Easy-to-read backlit LCD display
  • Save and share reports using the FLUE-Mate app on your smartphone or tablet
  • Field-replaceable sensors
  • Upgradeable to measure NOx
Includes:
  • FLUE-Mate Combustion Analyzer
  • Bluetooth Printer
  • Flue gas probe with 5 ft. (1.5 m) dual hose
  • Manometer pressure hose
  • Water trap
  • AC wall charger
  • Carrying case

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Power Source:

Battery

Battery Life:

8 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy