Apply to be a TradeMaster!
Main product image of Pilot Plus Vacuum Gauge
Magnifying glass
Hover image to zoom

Pilot Plus Vacuum Gauge

Brand:
Inficon
SKU:
710-202-G1
Rating:
(0)
Q&A:
(0)
Pilot Plus Vacuum Gauge
Magnifying glass
Hover image to zoom
$331.89 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pilot Plus is an affordable and reliable vacuum gauge that can measure your entire vacuum process, from atmosphere down to 0,01 mbar. A Pirani sensor with a protective filter and other premium features give you great performance. A two-year warranty ensures it will perform for years to come.

Product Features
  • Innovative filter protects sensor, eliminates need for cleaning
  • Measures from atmosphere to 1 micron
  • Auto shut-off after 60 minutes to conserve battery
  • Pirani sensor for better accuracy
  • Large, easy-to-read LCD display
  • Operates for 45 hours on one 9V battery
  • Quick calibration specific to local pressure
  • Displays in micron, Pascal, Torr or millibar
  • Low battery indicator
  • Plastic storage case included
  • 1-year replacement warranty
  • Made in the USA


Includes
  • Pilot Plus
  • 9 V alkaline battery
  • Replacement filters
  • Storage case

Specs

–
Product Type:

Vacuum Gauge

Battery Life:

45 Hours

Battery Type:

9V

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy