Apply to be a TradeMaster!
Main product image of CO Check Carbon Monoxide Meter
Magnifying glass
Hover image to zoom

CO Check Carbon Monoxide Meter

Brand:
Inficon
SKU:
715-202-G1
Rating:
(1)
Q&A:
(0)
CO Check Carbon Monoxide Meter
Magnifying glass
Hover image to zoom
$339.56 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
CO Check is a reliable and affordable tool to measure the carbon monoxide (CO) level in your immediate environment. A large display indicates the ppm level of CO in the environment and audible alarms and colored indicators alert if dangerous levels of CO are present. CO Check is a great companion for any technician’s toolbox.

Product Features
  • Large, easy-to-read LCD for precise measurements
  • Runs for 200 hours on 9V alkaline battery
  • Audible alarm
  • Best-in-class accuracy for peace of mind
  • Easy-to-use pushbuttons let you perform all functions with one hand
  • Highly visible, intuitive "stoplight" LEDs give you quick indication of CO hazard
  • Protective holster case with belt clip included
  • Made in the USA


Typical Applications
  • Heating
  • Combustion


Product Includes
  • CO Check
  • 9 V alkaline battery
  • Holster case

Specs

–
Product Type:

Carbon Monoxide Detector

Battery Type:

9V

Battery Life:

200 Hours

Country of Origin:

USA

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very rugged and very sensitive.

Have checked several water heater and vented gas heating installations (plus one wood stove heating system) and am impressed with the sensitivity and range of the hand held detector. (Will verify calibration at 20 and 50 ppm next week.)
Mike
Silver City, NM
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy