Apply to be a TradeMaster!
Main product image of Compass Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

Compass Refrigerant Leak Detector

Brand:
Inficon
SKU:
717-202-G1
Rating:
(0)
Q&A:
(0)
Compass Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$439.78 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Compass takes the proven heated diode sensor of TEK-Mate and adds premium features like a rubber hand grip and rechargeable battery. Get improved sensitivity from the probe tip-mounted sensor. Compass can even be operated while charging with the included car and wall chargers

Product Features
  • Runs on NiMH batteries or AC adapter
  • Headphone jack
  • Made in USA
  • 2-year over-the-counter replacement warranty
  • Heated diode sensor provides excellent sensitivity
  • Detects R22, R134a, R404a, R410a, R448a, R507 (AZ-50), R32, HFO1234yf, and all other CFCs, HCFCs, HFCs, and HFOs
  • Automatic background adjustment (“zeroing”)
  • Intuitive, easy one button operation
  • Power indicator shows when battery is low


Product Includes
  • Compass
  • Heated diode sensor
  • NiMH rechargeable battery
  • 10 Spare filters
  • AC wall charger
  • DC car charger
  • Plastic carrying case

Specs

–
Product Type:

Leak Detector

Type:

Refrigerant Accessory

Application:

Refrigeration

Residential

Industrial

Battery Type:

Nickel Metal Hydride

Battery Life:

5.5 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy