Apply to be a TradeMaster!
Main product image of GAS-Mate Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom

GAS-Mate Combustible Gas Leak Detector

Brand:
Inficon
SKU:
718-202-G1
Rating:
(3)
Q&A:
(0)
GAS-Mate Combustible Gas Leak Detector
Magnifying glass
Hover image to zoom
$269.99 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
GAS-Mate is an intrinsically safe combustible gas leak detector that can safely and reliably detect leaks of combustible gases, flammable refrigerants, and hydrogen forming gas. It is a versatile tool for use in heating, air conditioning, refrigeration, and automotive applications. You can leak check with confidence knowing GAS-Mate is backed by an industry-best three-year warranty.

Product Features
  • Multiple LEDs, variable intensity audio alarm indicate leak strength
  • Adjustable sensitivity helps pinpoint leaks fast
  • Made in the USA
  • Three year replacement warranty
  • Sensitive to 5 ppm methane
  • Also detects natural gas, forming gas, propane, butane, cyclopentane, ethane, ethanol, isobutane and ammonia
  • Great for flammable refrigerants like R290, R600a, and R441a!
  • Detects forming gas (95% nitrogen, 5% hydrogen)
  • Auto zeroing for ignoring background gas levels in leak test area
  • Small sensor and probe tip permit leak checking in tighter places
  • Certified intrinsically safe by MET Laboratories for use in combustive/explosive environments


Product Includes
  • GAS-Mate
  • Combustible gas sensor
  • Two D-size alkaline batteries
  • Carrying case

Specs

–
Product Type:

Leak Detector

Battery Type:

D Cell

Nickel Metal Hydride

Battery Life:

25 Hours

Country of Origin:

USA

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I wouldn't buy again

Battery cover falls off. To many false readings.
Bill
Kingston ny
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nope it's a tool I only need it once

I use it to check clients combustible gases in their homes and jobs
Herm
Poughkeepsie New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Had a large leak check job that I just wasn't going to go around with soapy water and rags to look for. Got the okay to purchase this detector. Worked like a charm on finding the leak quickly. Also found a couple of miniscule leaks in my gas lines at my house when I first tested it!
Boiler_Jim
Winston-Salem, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy