Apply to be a TradeMaster!
Main product image of D-TEK Stratus Refrigerant Leak Detector & Portable Monitor
Magnifying glass
Hover image to zoom

D-TEK Stratus Refrigerant Leak Detector & Portable Monitor

Brand:
Inficon
SKU:
724-202-G1
Rating:
(4)
Q&A:
(0)
D-TEK Stratus Refrigerant Leak Detector & Portable Monitor
Magnifying glass
Hover image to zoom
$1,214.44 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
D-TEK Stratus combines the excellent leak detection of D-TEK Select and the cloud hunting capability of a large portable monitor all in one hand-held unit. Quickly locate the area containing the leak using the large, easy-to-read LCD display, and then pinpoint the leak with one instrument! D-TEK Stratus is the next big thing in refrigerant leak detection.

Product Features
  • Detects traditional refrigerants, blends, CO2, and even flammables.
  • Innovative cloud hunting mode with ppm helps locate leaks faster than ever
  • Cloud hunting and pinpoint modes is like having two leak detectors in one
  • All new, redesigned infrared sensor: Longest sensor life in the industry and easy field replacement
  • New lithium ion battery with quick charge capability and easy field replacement
  • Automatic and manual zero modes
  • Sensitivity will not degrade over time
  • Rugged carrying case included

Compatible Refrigerants
  • Refrigerant Sensor: R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, and more
  • Co2 Sensor: CO2 (R744)
  • Flammable Refrigerant Sensor: R290, R600a, R441a
  • Includes refrigerant sensor for CFCs, HCFCs, HFCs, HFOs, and A2Ls

Product Includes
  • D-TEK Stratus
  • Infrared sensor
  • Rechargeable lithium ion battery
  • 5 Replacement filters
  • AC wall charger
  • DC car charger
  • Extra-long probe
  • Plastic carrying case
  • Earbuds

Specs

–
Product Type:

Leak Detector

Type:

Refrigerant Accessory

Application:

HVAC

Battery Type:

Rechargeable Lithium Ion

Battery Life:

10 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CO2 Sensor for D-TEK Stratus
SKU: 724-701-G2
Inficon

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Best

Great leak detector. Easy to find with cloud hunting mode
Housey Air
Modesto, CA
1 years ago
Was this review helpful to you?

Purchased, failed defective, warranty not honored.

Purchased one during covid it failed and wouldn't sense anything and was taken very well care of. Went back and got another one from the store and they must have given me a returned one because it did the same thing. It may have been due to the covid era something was wrong. There was a shortage of them during that time and they sent me a refurbished one back from inficon, later they told me that they would send me a new one because that's what I had purchased, later Beth at the company reassured me that they would send me a new one and then reneged on that deal and sent me a refurbished one back even though I have purchased a new one. My original one, was in a fire that the insurance never covered or replaced so I bought a new one and that's what I wound up with and now I'm stuck with this within the warranty time. Been with this company for over 25 years and this is how they treated me. I heard the new Fieldpiece infrared is really good including the infrared yellow jacket for half the price of a Stratus. Which is my next option if this refurbished one fails me including my recovery machine.
Hvacpro
Ogden, Ut
2 years ago
Was this review helpful to you?

Would buy again

Easy to use very accurate
Dj
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great leak detector

Been in business for 35 yrs used every kind of leak detector know to man kind. By far this leak detector is truly amazing and makes finding leaks an easy task now. I'm buying one for every service truck.
Greg
Florien, La.
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy