Shop Resideo Sale
Main product image of 5" x 5" LQ5 Squares Pattern Strainer, 2" Throat (Matte Black)
Magnifying glass
Hover image to zoom

5" x 5" LQ5 Squares Pattern Strainer, 2" Throat (Matte Black)

SKU:
LQ52BK
Rating:
(0)
Q&A:
(0)
5" x 5" LQ5 Squares Pattern Strainer, 2" Throat (Matte Black)
Magnifying glass
Hover image to zoom
$146.25 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Square

Description

–
Features:
  • Compatible with drain body or bonded flange
  • Capacity: 9 gallons per minute
  • Drain body NOT included

Specs

–
Size:

5"

Finish:

Matte Black

Drain Size:

5"

Product Type:

Strainer

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy