Shop Resideo Sale
Main product image of 5 "x 5" LT5 Tile Drain Strainer, 2" Throat (Satin Stainless Steel)
Magnifying glass
Hover image to zoom

5 "x 5" LT5 Tile Drain Strainer, 2" Throat (Satin Stainless Steel)

SKU:
LT52SS
Rating:
(0)
Q&A:
(0)
5 "x 5" LT5 Tile Drain Strainer, 2" Throat (Satin Stainless Steel)
Magnifying glass
Hover image to zoom
$101.25 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Stainless
Product Highlight: Shape
Square
Product Highlight: Size
5"

Description

–
Features:
  • Compatible with drain body or bonded flange
  • Capacity: 9 gallons per minute
  • Drain body NOT included

Specs

–
Finish:

Satin Stainless

Product Type:

Strainer

Drain Size:

5"

Shape:

Square

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy