Apply to be a TradeMaster!
Main product image of IW25-6 In-Wall Dehumidifier (100 CFM)
Magnifying glass
Hover image to zoom

IW25-6 In-Wall Dehumidifier (100 CFM)

SKU:
14-200033600-IW
Rating:
(0)
Q&A:
(0)
IW25-6 In-Wall Dehumidifier (100 CFM)
Magnifying glass
Hover image to zoom
$1,647.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Temp (F)
95°F Max Temp
Product Highlight: Min Temp (F)
46°F Min Temp
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Refrigerant Type
R32

Description

–

The IW-25-6 keeps all the proven features you rely on and adds meaningful upgrades - updated styling, higher energy efficiency, a 2-speed fan, and enhanced user controls.


The IW-25-6 IN/ON Wall Dehumidifier with Bi-Polar Ionization Technology removes up to 40 pints per day (80 degrees F and 60% RH) in up to 1,500 square feet. It controls excessive moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and potential liability risks. The unit recesses inside a 2x6 interior wall, fits through a 2x4 interior wall, or mounts directly on any wall surface.


The sixth-generation IW-25-6 includes an ozone-free Bi-Polar Ion Generator that distributes positive and negative ions which bond to indoor pollutants - including bacteria, viruses, pollen, mold, and odors - breaking them down and transforming them into water vapor.

Specs

–
Max Temp (F):

95°F

Coverage (Sq Ft.):

1500

Min Temp (F):

46°F

Air Flow Capacity (CFM):

100

Product Type:

Dehumidifier

Application:

Air Quality

Refrigerant Type:

R32

Type:

On-Wall

Warranty:

5 Year

Drain Connection:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy