Apply to be a TradeMaster!
Main product image of IW25-6 On-Wall Dehumidifier (85/100 CFM)
Magnifying glass
Hover image to zoom

IW25-6 On-Wall Dehumidifier (85/100 CFM)

SKU:
14-200033600-OW
Rating:
(0)
Q&A:
(0)
IW25-6 On-Wall Dehumidifier (85/100 CFM)
Magnifying glass
Hover image to zoom
$1,647.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Temp (F)
95°F Max Temp
Product Highlight: Min Temp (F)
46°F Min Temp
Product Highlight: Refrigerant Type
R-32
Product Highlight: Air Flow Capacity (CFM)
85, 100 CFM
Product Highlight: Amperage
2.83 Amps

Description

–

The IW-25-6 IN/ON Wall Dehumidifier with Bi-Polar Ionization Technology removes up to 40 pints per day (@80°F and 60% RH) in up to 1,500 square feet. It controls excessive moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and potential liability risks. The unit recesses inside a 2x6 interior wall, fits through a 2x4 interior wall, or mounts directly on any wall surface.


The sixth generation IW-25 includes an ozone-free Bi-Polar Ion Generator that distributes positive and negative ions which bond to indoor pollutants - including bacteria, viruses, pollen, mold, and odors - breaking them down and transforming them into water vapor.


Features:

  • ENERGY STAR Certified
  • 5-Year Warranty - 100% Coverage, Not Prorated
  • Bi-Polar Ionizer
  • NEW 2-Speed Fan (HI: 100 cfm / LO: 85 cfm)
  • NEW User-Friendly Controls with Optional Security Cover
  • NEW Optional Wi-Fi Control with DehuLink
  • Quiet and Easy Installation
  • Stand Alone - Independent of HVAC
  • Tankless - Continuous Drain
  • Washable Air Filter
  • Automatic Restart
  • Integral Humidity Sensor
  • LED Maintenance Reminder Light
  • IN-Wall, ON-Wall, or Through-Wall Installation
  • 10' Grounded Cord - Pre-installed or Hardwire


Specifications:

  • Water Removal: 40 PPD (@80°F/60% RH) | 24 PPD (@65°F/60% RH)
  • Integrated Energy Factor: 2.35 L/kWh (@80°F/60% RH) | 1.75 L/kWh (@65°F/60% RH)
  • Air Flow: 100 cfm (HI) / 85 cfm (LO)
  • Operating Temp Range: 46-95°F
  • Humidity Range: 36-90% RH
  • Coverage: Up to 1,500 sq. ft.
  • Sound Level: 43 dBA
  • Refrigerant: R32 (6.7 oz)
  • Power: 318W avg / 455W max | 115 VAC, 60 Hz
  • Ion Output: 3,000,000/cc (Positive & Negative)
  • Drain Connection: 3/4" OD (10' hose supplied)
  • Shipping Weight: 40.2 lbs

Specs

–
Max Temp (F):

95°F

Drain Connection:

3/4"

Coverage (Sq Ft.):

1500

Defrost Control:

Automatic

Type:

On-Wall

Min Temp (F):

46°F

Refrigerant Type:

R-32

Air Flow Capacity (CFM):

85

100

Warranty:

5 Year

Application:

Air Quality

Product Type:

Dehumidifier

Amperage:

2.83

Hose Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy