In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.
The WH60 Professional Series Whole House dehumidifiers are compact, durable and efficient. They have a built in digital humidity controller and are specifically designed to control excess moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and possible liability risks. They can be used to condition living spaces, crawl spaces and other large spaces up to 11,000 cubic feet with an AHAM rated capacity (80F/60%RH) of 60 pints per day.
Our Professional Series dehumidifiers can be used in a variety of ways to control the humidity level in your entire home. In the simplest terms, when the humidity level exceeds the set point of the humidity controller, the dehumidifier will energize. The internal fan and compressor will turn on, forcing air to be drawn across the evaporator coil, which is cooler than the dew point of the air, allowing the coil to remove water from the air and exit via the drain. The air is then reheated as it flows across the condenser coil and distributed back into the conditioned space.
Whole House dehumidifiers are simple to install. They are designed to be connected to your HVAC system using the included duct adapters. They can also be suspended from the ceiling. The unit can be controlled using the built in digital control, by connecting it to your homes HVAC control system or by purchasing our optional digital remote control unit.
| Drain Connection: | 3/4" |
|---|---|
| Max Temp (F): | 105°F |
| Warranty: | 5 Year |
| Refrigerant Type: | R-32 |
| Product Type: | Dehumidifier |
| Hose Length: | 10' |
| Min Temp (F): | 33°F |
| Amperage: | 4 |
| Application: | Air Quality |
| Coverage (Sq Ft.): | 11000 |