Apply to be a TradeMaster!
Main product image of WH85 V2 Whole House Dehumidifier without Outside Air
Magnifying glass
Hover image to zoom

WH85 V2 Whole House Dehumidifier without Outside Air

SKU:
14-400085101
Rating:
(0)
Q&A:
(0)
WH85 V2 Whole House Dehumidifier without Outside Air
Magnifying glass
Hover image to zoom
$1,765.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Temp (F)
105°F Max Temp
Product Highlight: Refrigerant Type
R-32
Product Highlight: Amperage
5.7 Amps
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



The WH85 Professional Series Whole House dehumidifiers are compact, durable and efficient. They have a built in digital humidity controller and are specifically designed to control excess moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and possible liability risks. They can be used to condition living spaces, crawl spaces and other large spaces up to 15,000 cubic feet with an AHAM rated capacity (80F/60%RH) of 85 pints per day.


Our Professional Series dehumidifiers can be used in a variety of ways to control the humidity level in your entire home. In the simplest terms, when the humidity level exceeds the set point of the humidity controller, the dehumidifier will energize. The internal fan and compressor will turn on, forcing air to be drawn across the evaporator coil, which is cooler than the dew point of the air, allowing the coil to remove water from the air and exit via the drain. The air is then reheated as it flows across the condenser coil and distributed back into the conditioned space.


Whole House dehumidifiers are simple to install. They are designed to be connected to your HVAC system using the included duct adapters. They can also be suspended from the ceiling. The unit can be controlled using the built in digital control, by connecting it to your homes HVAC control system or by purchasing our optional digital remote control unit.

Specs

–
Warranty:

5 Year

Hose Length:

10'

Drain Connection:

3/4"

Max Temp (F):

105°F

Refrigerant Type:

R-32

Application:

Air Quality

Product Type:

Dehumidifier

Amperage:

5.7

Min Temp (F):

33°F

Coverage (Sq Ft.):

15000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy