Apply to be a TradeMaster!
Main product image of In-Wall Dehumidifier (150 CFM)
Magnifying glass
Hover image to zoom

In-Wall Dehumidifier (150 CFM)

SKU:
IW25-4
Rating:
(2)
Q&A:
(0)
In-Wall Dehumidifier (150 CFM)
Magnifying glass
Hover image to zoom
IW25-4 has been discontinued
Discontinued January 31, 2020
There was a mistake during product creation. This product should not be used for any purpose.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
27
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Amperage
2.05 Amps
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Max Temp (F)
90°F Max Temp

Description

–
Today's energy code requirements have made our apartments, condominiums and homes much "tighter" with respect to air movement in and out of a home. Most current HVAC designs only address temperature, left uncontrolled, the moisture buildup within a home (humidity) will climb to levels that make it uncomfortable to live in, like the air on a humid summer's day. In addition to being uncomfortable, the increased moisture levels within the home help to create a perfect environment for mold to grow.

The IW25 is an in-wall (or surface-mounted) and fully independent system that removes up to 25 pints of moisture from the air every day. The newest model (IW25-3) meets the strictest energy conservation standards, consuming about a third less power than its predecessor. This degree of energy savings has earned Innovative Dehumidifier Systems the ENERGY STAR® certification. Builders who install the IW25 as part of new construction or renovation are eligible for points on LEED and EarthCraft projects.

Features
    • In wall mount
    • Low sound levels<47Dba
    • Plastic Grille with metal chassis
    • Chassis designed to fit between standard 16" O.C. Stud spacing for easy retrofits
    • R134A Refrigerant
    • ETL listed
    • Tamper proof grill screws
    • Built-in digital humidistat insures efficient operation
    • 10' removable cord and condensate hose provided for easy installation and hardwired & plumbing applications
    • Automatic restart in the event of power outage
    • ON/OFF switch and humidity level controls are hidden behind the grill.

Specs

–
Hose Length:

10'

Application:

Air Quality

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

27

Coverage (Sq Ft.):

1500

Amperage:

2.05

Air Flow Capacity (CFM):

150

Min Temp (F):

50°F

Max Temp (F):

90°F

Drain Connection:

1/2"

Defrost Control:

Electrical

Warranty:

2 Year

Refrigerant Type:

R-134A

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

works as it should

So far working as expected
pete
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what we needed

I have multi-port mini splits in my Florida home. They are slightly oversized for my 1 story 980 sq Ft house and the Florida humidity was keeping indoor humidity around 60-75% in the spring/winter/fall months when I didn't need air conditioning we were using floor type dehumidifiers, but found this. I only got 1 and put it on an exterior wall for ease of draining, along with having 2x4 interior walls. It's in the dining room where it's open to the rest of the house. It keeps my humidity around 48-55% I have it set at 50… but the house has poor insulation. I'm sure if it were better insulated it would keep setpoint. At night when we aren't in and out it keeps the humidity around 50. If using for more than 1000 sq Ft. I would probably get 1 per 1000. Overall I really like it. It goes in the wall, draws very little electricity, and was fairly easy to install. It is a little more noisy than the mini-splits, but not too loud to be annoying. *note if you put it in a 2x6 wall you cannot use any of the back options for wireing/plumbing. It just barely goes in on 2x6 studs. I hard wired mine to a wall outlet Circut and used 3/4 pvc for the drain. Worked perfect. * last note… only complaint is that to turn it on/off you have to take the whole cover off. The button on the front is just a filter reminder and slightly useless…I was going to run it to a light switch for on/off, however every time you reset power you have to remove the cover to push the on button. I don't really have to turn it off anyway. It just runs in the background. but other than that small detail, I like it very much and recommend.
Ricky Bobby
Panama City FL
4 years ago
Was this review helpful to you?