The IW-25-6 keeps all the proven features you rely on and adds meaningful upgrades - updated styling, higher energy efficiency, a 2-speed fan, and enhanced user controls.
The IW-25-6 IN/ON Wall Dehumidifier with Bi-Polar Ionization Technology removes up to 40 pints per day (80 degrees F and 60% RH) in up to 1,500 square feet. It controls excessive moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and potential liability risks. The unit recesses inside a 2x6 interior wall, fits through a 2x4 interior wall, or mounts directly on any wall surface.
The sixth-generation IW-25-6 includes an ozone-free Bi-Polar Ion Generator that distributes positive and negative ions which bond to indoor pollutants - including bacteria, viruses, pollen, mold, and odors - breaking them down and transforming them into water vapor.
| Air Flow Capacity (CFM): | 100 |
|---|---|
| Type: | On-Wall |
| Refrigerant Type: | R32 |
| Application: | Air Quality |
| Product Type: | Dehumidifier |
| Coverage (Sq Ft.): | 1500 |
| Max Temp (F): | 95°F |
| Warranty: | 5 Year |
| Drain Connection: | 3/4" |
| Min Temp (F): | 46°F |