This system includes 2 Compressor Controls for cooling and 1 Heating Control.
The RTU System is Intellidyne's solution for Packaged Heating
and Air-Conditioning systems. The RTU System package includes the
Intellidyne Forced-Air and Commercial Air-Conditioning
Energy Economizers: the perfect combination to reduce electricity and gas consumption.
Both controls are easy to install and are backed by a 10% savings guarantee.
Features
Dynamic Cycle Management (DCM) technology is guaranteed to reduce
fuel and electricity consumption
- typically 10% - 20% or more.
Saves energy without replacing or
upgrading costly system components and
without violating manufacturers' warranties.
Heating model's illuminated LCD display
shows consumption savings, operating modes,
system diagnostics and operating
temperatures.
Compatible on systems with undersized
ducting.
Compatible with packaged or split systems.
Energy saving system is field-tested and
validated.
Works with any thermostat including
setback and multi-zone.
Reduces maintenance and extends
service life.
Simple installation by qualified installer.
Saves energy without sacrificing comfort.
Maximum efficiency year round.
Fail-safe operation requires no
annual maintenance or follow-up visits.
UL listed, "Energy Management
Equipment".
Short payback period of 10 to
18 months.
15-year limited manufacturer's warranty
for breakdown or defects.