Apply to be a TradeMaster!
Main product image of I-CON 3300 Forced Air Heating System Fuel Economizer
Magnifying glass
Hover image to zoom

I-CON 3300 Forced Air Heating System Fuel Economizer

SKU:
3300
Rating:
(0)
Q&A:
(0)
I-CON 3300 Forced Air Heating System Fuel Economizer
Magnifying glass
Hover image to zoom
We no longer carry 3300
Unavailable since November 6, 2017

Product Highlights

Product Highlight: Mount
Any position via molded-on 1/2" Electrical Fitting
Product Highlight: Height
4"
Product Highlight: Width (Inches)
4" Width
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

I-CON is a microprocessor-based, fuel-saving control for roof top systems and stand alone furnaces. I-CON 3300 reduces burner firing time and unnecessary stress on the heat exchanger, when installed on any new or existing warm air system. I-CON 3300 uses intelligent Dynamic Cycle Management (DCM) technology to save energy by adjusting the burner run pattern to match the system’s “heat load.”

Features
  • For systems up to 350,000 BTU
  • Dynamic Cycle Management (DCM) technology reduces fuel consumption - typically 10% to 20%
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • Short payback period - typically 12 to 24 months
  • UL listed, “Energy Management Equipment”
  • Increased savings without replacing or upgrading costly system components
  • “State-of-the-art” microprocessor based control
  • Required Air Temp Sensors included
  • Simple installation by qualified installer
  • Easily programmed to insure maximum energy savings. no follow-up visits required
  • Maximum efficiency year-round
  • Fail-safe operation
  • Guaranteed to reduce fuel consumption
  • 10-year replacement warranty for breakdowns or defects
Detail Screen

Specs

Application:

Forced Air Heating Systems

Features:

DCM Technology

Mount:

Any position via molded-on 1/2" Electrical Fitting

Operating Humidity:

5% to 95% (non-condensing)

Operating Temp Range:

-10°F to +120°F

Power Input:

24/115/220 VAC @ 5W

Control Circuit:

24 VAC/DC, 115/220 VAC

Relay Contact:

10A @ 220 VAC General Purpose

Height:

4"

Width (Inches):

4"

Depth (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm