Apply to be a TradeMaster!
Main product image of Type 1 Metal Indoor Enclosure - Gray
Magnifying glass
Hover image to zoom

Type 1 Metal Indoor Enclosure - Gray

SKU:
2T2040GA
Rating:
(0)
Q&A:
(0)
Type 1 Metal Indoor Enclosure - Gray
Magnifying glass
Hover image to zoom
$30.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Description
These drawn steel, powder coated enclosures offer a spring style hasp to ensure the enclosure remains closed and allows for a lock to be used to prevent unauthorized access to the controls.

Product Features
  • Drawn steel with gray powder coat paint finish
  • Combination 1/2" and 3/4" nominal knockouts with one on back and each side of enclosure, and two on bottom
  • Convenient mounting holes
  • Lockable hasp holds door closed

Specs

–
Product Type:

Mounting Kit

Color:

Gray

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy