Apply to be a TradeMaster!
Main product image of 1 or 2 Pole AG Series Surge Protector (120/240V)
Magnifying glass
Hover image to zoom

1 or 2 Pole AG Series Surge Protector (120/240V)

SKU:
AG24013
Rating:
(0)
Q&A:
(0)
1 or 2 Pole AG Series Surge Protector (120/240V)
Magnifying glass
Hover image to zoom
$119.53 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
1 or 2 Pole AG Series Surge Protector (120/240V)

The AG Series Surge Protective Device (SPD) is designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA listed to ANSI/UL1449 3rd edition, the AG series is approved for outdoor applications including: irrigation equipment, farm equipment, pumps, lighting fixtures, traffic signaling devices, HVACR controls, and motors.

Model Overview:
  • UV resistant polycarbonate housing with ½" nominal nipple
  • 18" leads; AG6503L3 ? 36" leads
  • Type 4 outdoor rainproof enclosure
  • Green LED indicates surge protective status
  • SPD Type 1 and/or Type 2 applications
  • Limited 1-year warranty

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy