Apply to be a TradeMaster!
Main product image of Field Adjustable Percentage Cycle Time Switch, 20A, SPST (120-240V)
Magnifying glass
Hover image to zoom

Field Adjustable Percentage Cycle Time Switch, 20A, SPST (120-240V)

SKU:
CT2000
Rating:
(0)
Q&A:
(0)
Field Adjustable Percentage Cycle Time Switch, 20A, SPST (120-240V)
Magnifying glass
Hover image to zoom
$224.97 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1 HP

Description

–
The CT2000 Percentage Cycle Timer is a field adjustable timer, offering true flexibility for repetitive cycle times via upfront control button. This timer provides repetitive cycling for fans, misters, foggers, feeders, process equipment, oil pumps, irrigation, nurseries, and other short cycle applications. The timer enclosure includes two slotted mounting holes on 5" centers and a ½" knockout for conduit connection.

Model Overview:
  • Provides 8 field selectable cycle durations: 30 seconds, 1 minute, 3 minutes, 5 minutes, 10 minutes, 30 minutes, 1 hour, and 4 hours
  • Provides 30 separate detent positions for precise selection of percentage On time
  • User settings stored in non-volatile memory
  • Control buttons on front of timer
  • No DIP switches to program cycle time
  • Manual ON/OFF control allows for temporary or permanent override
  • Designed to function in dusty, ammonia, and wash-down environments
  • Able to withstand surge of up to 6,000 VAC

Specs

–
Voltage:

120-240V

Switch:

SPST

Amperage:

20

Horse Power:

1

Enclosure Type:

NEMA-3R

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy