Apply to be a TradeMaster!
Main product image of Heavy-Duty Mechanical In-Wall Timer - 15 A
Magnifying glass
Hover image to zoom
Heavy-Duty Mechanical In-Wall Timer - 15 A
Magnifying glass
Hover image to zoom
$78.85 each
In Stock
In Stock
Get 1 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–
Heavy-Duty Mechanical In-Wall Timer - 15 A

Product Description These Heavy-Duty In-Wall Timers are ideal for turning on lights, fans, pumps and other heavy duty loads for energy savings, security and convenience. The timer provides up to 12 ON and 12 OFF operations per day.

Product Features
  • E1020 includes two ON/OFF trippers and can accommodate up to 12 ON/OFF trippers
  • Programmable in 30-minute intervals
  • Turns ON/OFF heavy-duty loads for energy savings, security and convenience
  • Mounts to any standard junction box
  • Requires neutral connection
  • E1020 includes two ON/OFF trippers and can accommodate up to 12 ON/OFF trippers
  • Programmable in 30-minute intervals
  • Turns ON/OFF heavy-duty loads for energy savings, security and convenience
  • Mounts to any standard junction box
  • Requires neutral connection

Specs

–
Product Type:

Timer

Voltage:

125v

Hertz:

60

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Fan Timer

This timer is a strong working unit. It has metal on/off trippers and hard plastic case and wheel. the last one I had was all soft plastic and it didn't work. this one does make a low whirring motor noise. hopefully the noise will stay low.
Bob
Shelton, WA
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy