Apply to be a TradeMaster!
Main product image of Type 3R Plastic Outdoor Enclosure - Gray
Magnifying glass
Hover image to zoom

Type 3R Plastic Outdoor Enclosure - Gray

SKU:
E200
Rating:
(0)
Q&A:
(0)
Type 3R Plastic Outdoor Enclosure - Gray
Magnifying glass
Hover image to zoom
$43.22 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Type 3R Plastic Outdoor Enclosure - Gray

Product Description
The E200, is an outdoor rated plastic enclosure which provides mounting for most Intermatic electromechanical and electronic time switches. These enclosures are also well-suited for use as enclosures for pool controls, relays, contractors, and other control or electrical mechanisms. The E200 is TYPE 3R “Rainproof” rated for outdoor and wet or dusty locations. Bosses are provided for mounting of a DIN rail, any Intermatic control or a sub-panel for mounting other types of devices. Additional bosses provide a means of mounting a Printed Circuit Board assembly. Provision for interior cover panel is also provided.

Product Features
  • Attractive appearance
  • Outdoor Enclosure, color: Dark Gray
  • High impact all-plastic enclosure eliminates rust and corrosion
  • Rugged heavy duty construction
  • Secure, easy to operate latch
  • Provision for padlock or seal
  • Five combination 1/2” and 3/4” knockouts

Specs

–
Product Type:

Mounting Kit

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy