Apply to be a TradeMaster!
Main product image of EH Series Electronic 7-day Water Heater Time Switch (120V)
Magnifying glass
Hover image to zoom

EH Series Electronic 7-day Water Heater Time Switch (120V)

SKU:
EH10
Rating:
(0)
Q&A:
(0)
EH Series Electronic 7-day Water Heater Time Switch (120V)
Magnifying glass
Hover image to zoom
$197.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP

Description

–
EH Series Electronic 7-day Water Heater Time Switch (120V)

Product Description
The EH Series Electronic Time Switches provide control for electric water heaters with to-the-minute accuracy in programming and time-keeping. The use of a water heater timer allows the customer to shift electricity use to "off-peak" time periods to reduce utility costs. These time switches can be programmed for repeat daily scheduling, 5-day work week scheduling, weekend scheduling or individual day scheduling. Models are available for both 120 and 240 VAC applications.

Product Features
  • 42 ON/OFF events per week
  • 7-day scheduling
  • To-the-minute programming and time-keeping accuracy
  • External override switch
  • LED load indicator
  • Replaceable battery backup

Specs

–
Switch:

SPST

Amperage:

30

Voltage:

120v

Hertz:

60

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy