Shop Klein Tools Limited Time Promotion
Main product image of EH Series Electronic 7-day Water Heater Time Switch (240V)
Magnifying glass
Hover image to zoom

EH Series Electronic 7-day Water Heater Time Switch (240V)

SKU:
EH40
Rating:
(6)
Q&A:
(0)
EH Series Electronic 7-day Water Heater Time Switch (240V)
Magnifying glass
Hover image to zoom
$125.09 each
In Stock
In Stock
Get 5 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v
Product Highlight: Horse Power
1-1/2 HP

Description

–
Product Description
The EH Series Electronic Time Switches provide control for electric water heaters with to-the-minute accuracy in programming and time-keeping. The use of a water heater timer allows the customer to shift electricity use to "off-peak" time periods to reduce utility costs. These time switches can be programmed for repeat daily scheduling, 5-day work week scheduling, weekend scheduling or individual day scheduling. Models are available for both 120 and 240 VAC applications.

Product Features
  • 42 ON/OFF events per week
  • 7-day scheduling
  • To-the-minute programming and time-keeping accuracy
  • External override switch
  • LED load indicator
  • Replaceable battery backup

Specs

–
Switch:

DPST

Amperage:

30

Voltage:

240v

Hertz:

60

Horse Power:

1-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

EV Series Works Great

Installed EV Series timer for my hot water heater replacing a old mechanical timer that failed after 30 years. Love the simplicity and ease to program and set up. Had it installed by my electrician and could have installed it myself but at considerably more time. Looks and works fine! Highly recommend!!
LWB
Monkton MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy install and works great.
Joey
Hummelstown Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and price

My 7 year old Intermatic EH40 Timer connected to my hot water heater Stopped working and I wanted to replace it with the same make/model. Supply House had the exact replacement at a good price. Delivery was fast. New timer was installed in less then 15 minutes and is working great.
RAA357
Daytona Beach Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for avoiding the peak electrical rates.

I have a 50 gallon electric water heater that can easily skip the 3-5 hour periods of peak cost. The timer has a small digital display that can program the days of the week differently which works well - need a flash light to read well. I like the battery backup (one AA) they say should last three years. I would recommend you use a lithium AA to avoid having the battery leak and corrode the battery holder. Note: must carefully insert battery holder to timer to be correct and not bend contacts.
Tom
Orlando, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great
Rusty
Hot springs Al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great For a Low Price

This timer is much more accurate than the previous mechanical timer that I had on my hot water heater. I program it off during high electrical demand times of the day. It can be set down to the minute. Also great pricing and customer service from Supplyhouse. They are the best.
mark T
Surprise, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy