Apply to be a TradeMaster!
Main product image of EI500 Series 7-Day Digital Programmable Wall Timer - White
Magnifying glass
Hover image to zoom

EI500 Series 7-Day Digital Programmable Wall Timer - White

SKU:
EI500WC
Rating:
(0)
Q&A:
(0)
EI500 Series 7-Day Digital Programmable Wall Timer - White
Magnifying glass
Hover image to zoom
$56.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–
EI500 Series 7-Day Digital Programmable Wall Timer - White

Product Description
The EI500 Series Decorator Digital In-Wall Time Switches are compact 7-Day timers that provide up to 7 ON and 7 OFF operations per week.

Product Features
  • Easy to program for 24-Hour or 7-Day load control
  • 7-day programmable schedules with 14 ON/OFF events
  • Compact, quiet, low profile design
  • Continuously displays time of day, day of week, and load status
  • Random mode varies ON/OFF schedule to provide a "lived-in" appearance
  • Single-pole circuit
  • Incandescent/fluorescent/CFL/LED compatible
  • Built-in rechargeable, non-serviceable battery backup
  • Requires neutral connection
  • Backlit LCD display

Specs

–
Product Type:

Timer

Color:

White

Poles:

1

Voltage:

120v

Hertz:

60

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy