Apply to be a TradeMaster!
Main product image of EI600 Series 7-Day Digital Programmable Wall Timer with Astro Feature- White
Magnifying glass
Hover image to zoom

EI600 Series 7-Day Digital Programmable Wall Timer with Astro Feature- White

SKU:
EI600WC
Rating:
(0)
Q&A:
(0)
EI600 Series 7-Day Digital Programmable Wall Timer with Astro Feature- White
Magnifying glass
Hover image to zoom
$93.84 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120-277V

Description

–
EI600 Series 7-Day Digital Programmable Wall Timer with Astro Feature- White

Product Description
The EI600 Series Electronic Decorator Astronomic Time Switches are easy-to-program timers that provide up to 40 events per week. The EI600 features up to 40 ON/OFF programmed events per week and an automatic daylight saving time adjustment. It controls AC and DC up to 277V and has an astronomic feature which can be combined with specific ON/OFF programming. Convenient program capabilities are designed to suit any lighting schedule. All programs are securely stored in non-volatile memory and backed up by a CR2 lithium battery. The timer is compatible with single-pole and 3-way incandescent, fluorescent, CFL, and LED bulbs and requires no neutral wire. With robust performance and an abundance of features, the EI600 is the number one choice for in-wall timers.

Product Features
  • Easy to program for 24-Hour or 7-Day load control
  • Auto Daylight Saving Time adjustment (factory enabled)
  • CFL/LED compatible
  • Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming
  • Low battery indicator
  • Continuously displays time of day, mode and load status
  • CR2 lithium battery provides a minimum of 2 years of time keeping without AC power
  • Replaces single-pole or 3-way switches in a variety of applications
  • Random setting feature available to avoid predictable time controlled look
  • User program selections are stored in non-volatile memory
  • Controls all voltage/frequencies with no adjustments required
  • Manual override feature

Specs

–
Product Type:

Timer

Color:

White

Poles:

1

Amperage:

20

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy