Apply to be a TradeMaster!
Main product image of Standard 7-Day Programmable Timer
Magnifying glass
Hover image to zoom

Standard 7-Day Programmable Timer

SKU:
EJ600
Rating:
(0)
Q&A:
(0)
Standard 7-Day Programmable Timer
Magnifying glass
Hover image to zoom
$89.17 each
In Stock
In Stock
Get 4 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
12 Amps
Product Highlight: Horse Power
1/2 HP

Description

–
Standard 7-Day Programmable Timer

Product Description
A 12 A rated timer that provides full 7-day programming capabilities with dusk-to-dawn functionality, ideal for use with medium to low power loads

Product Features
  • 7-day programmable schedules with 14 ON/OFF events
  • Can be used for 24-hour or 7-day load control of lights, fans, pumps and other medium-duty loads
  • Astronomic clock feature determines dawn and dusk times
  • Automatic Daylight Saving Time (DST) adjustment
  • Random mode varies ON/OFF schedule to provide a "lived-in" appearance
  • Single or 3-way switch compatible installation
  • Incandescent/fluorescent compatible
  • Built-in rechargeable, non-serviceable battery backup
  • Requires neutral connection

Specs

–
Product Type:

Timer

Color:

White

Poles:

1

Voltage:

120v

Amperage:

12

Horse Power:

1/2

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy