Apply to be a TradeMaster!
Main product image of ET1100 Series 24 Hour Basic Electronic Control Switch- SPST
Magnifying glass
Hover image to zoom

ET1100 Series 24 Hour Basic Electronic Control Switch- SPST

SKU:
ET1105C
Rating:
(0)
Q&A:
(0)
ET1100 Series 24 Hour Basic Electronic Control Switch- SPST
Magnifying glass
Hover image to zoom
$265.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Amperage
30 Amps

Description

–
ET1100 Series 24 Hour Basic Electronic Control Switch- SPST

Product Description
The ET1100 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any time by placing the time switch in the Manual operating mode. Control buttons provide manual control of each circuit independently, regardless of the operating mode. All models come with two industrial-grade AAA alkaline batteries to provide time keeping and automatic carryover for a minimum of 3 years. The batteries are easily replaced in the field and do not require removing the time switch mechanism or field wiring. Each time switch is housed in a lockable enclosure to protect against vandalism and unauthorized tampering.

Product Features:
  • Enclosure:Type 1 Steel
  • Selector switch to determine input voltage between 120-277 VAC, 50/60 Hz
  • Up to 28 events total
  • To-the-minute accuracy
  • Temporary override or permanent manual override
  • Automatic Daylight Saving Time adjustment
  • Astronomic models enable dusk-to-dawn scheduling

Specs

–
Voltage:

120/277V

Switch:

SPST

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy