Apply to be a TradeMaster!
Main product image of ET2000 Series One-Circuit 7-Day Electronic Time Switch, SPST (120-277 VAC)
Magnifying glass
Hover image to zoom

ET2000 Series One-Circuit 7-Day Electronic Time Switch, SPST (120-277 VAC)

SKU:
ET2705C
Rating:
(0)
Q&A:
(0)
ET2000 Series One-Circuit 7-Day Electronic Time Switch, SPST (120-277 VAC)
Magnifying glass
Hover image to zoom
$323.84 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
2 Year Warranty

Description

–

The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application. They come in standard 7-day versions.


Applications:

  • Indoor Lighting Control
  • Timing/Scheduling ON/OFF
  • Machinery & Pump Controls


Features & Benefits:

  • 100-hour supercapacitor eliminates the need for batteries
  • Up to 96 set points or events
  • Up to 50 holiday blocks with schedule capabilities
  • Automatic input voltage selection from 120 to 277 VAC, 60 Hz 
  • Additional mode of operation turns the ON/OFF buttons into 2-hour overrides
  • Configurable outputs allow the control of various voltages and applications 
  • Relays incorporate zero-crossing technology to extend the life of the control 
  • Non-volatile EEPROM memory protects programming indefinitely 
  • LED compatible 
  • USB port makes transferring and saving of schedules easy

Specs

–
Number of Circuits:

1

Switch:

SPST

Voltage:

120-277V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy