The Day Savers – A National Tradesmen Day Contest
Main product image of ET2000 Series Electronic 7-Day Time Switch, SPDT
Magnifying glass
Hover image to zoom

ET2000 Series Electronic 7-Day Time Switch, SPDT

SKU:
ET2715C
Rating:
(0)
Q&A:
(0)
ET2000 Series Electronic 7-Day Time Switch, SPDT
Magnifying glass
Hover image to zoom
$280.58 each
In Stock
In Stock
Get 1 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120-277V
Product Highlight: Amperage
30 Amps

Description

The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.

Product Features
  • 100-hour supercapacitor eliminates the need for batteries
  • Up to 96 set points or events
  • Up to 50 holiday blocks with schedule capabilities
  • Automatic input voltage selection from 120 to 277 VAC, 60 Hz
  • Additional mode of operation turns the ON/OFF buttons into 2-hour overrides
  • Configurable outputs allow the control of various voltages and applications
  • Relays incorporate zero-crossing technology to extend the life of the control
  • Non-volatile EEPROM memory protects programming indefinitely
  • LED compatible
  • USB port makes transferring and saving of schedules easy
  • 2-year limited warranty

Specs

Voltage:

120-277V

Switch:

SPDT

Amperage:

30

Number of Circuits:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy