Apply to be a TradeMaster!
Main product image of ET8000 Series Electronic Astronomic 7-Day Time Switch, SPST
Magnifying glass
Hover image to zoom

ET8000 Series Electronic Astronomic 7-Day Time Switch, SPST

SKU:
ET8015C
Rating:
(0)
Q&A:
(0)
ET8000 Series Electronic Astronomic 7-Day Time Switch, SPST
Magnifying glass
Hover image to zoom
$325.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
30 Amps

Description

–
ET8000 Series Electronic Astronomic 7-Day Time Switch

Product Description The Intermatic ET8000 Series Electronic Astronomic 7-Day Time Switch automatically switches loads to a preset weekly schedule with to-the-minute accuracy.

Use the ET8000 series as an ON/OFF timer in applications requiring 7-day astronomic load control such as lighting, air conditioning systems, pumps, etc. Each load output of the Time Switch can support up to 14 timed ON and 14 timed OFF events per day as well as Astro ON and Astro OFF events. The program can be overridden by pushing the ON/OFF load override button(s).

The ET8000 Series Time Switch is designed to directly switch tungsten or ballast loads up to its rating, and inductive or resistive loads up to 30A at 120, 208, 240, or 277 VAC.

Features
  • The astronomic feature provides an automatically adjusted sunset ON and sunrise OFF to eliminate the need for separate photo control devices.
  • The independent 7-day programming provides complete flexibility for applications where load switching differs each day of the week.
  • Astronomic programming can be combined with independent programming to provide a sunset ON and timed OFF program.
  • Selector switch to determine input voltage between 120-277 VAC, 50/60 Hz
  • Up to 28 events total
  • To-the-minute accuracy
  • Temporary override or permanent manual override
  • Automatic Daylight Saving Time adjustment
  • Astronomic models enable dusk-to-dawn scheduling

Specs

–
Voltage:

120-277V

Switch:

SPST

Amperage:

30

Number of Circuits:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy