Apply to be a TradeMaster!
Main product image of ET90000 Series 365-Day Astronomic Electronic Control, SPDT
Magnifying glass
Hover image to zoom

ET90000 Series 365-Day Astronomic Electronic Control, SPDT

SKU:
ET90115CR
Rating:
(1)
Q&A:
(0)
ET90000 Series 365-Day Astronomic Electronic Control, SPDT
Magnifying glass
Hover image to zoom
$628.72 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
30 Amps

Description

–
ET90000 Series 365-Day Astronomic Electronic Control

Product Description
The ET90000 Series 365-Day Astronomic Time Switches feature independent, 365-day programming that meet the demanding needs of any facility schedule. These state-of-the-art time switches provide reliable performance with to-the-minute accuracy that reduces energy costs. Superior memory accommodates up to 4,000 set points or events, plus holiday and exception programming. Easy-to-use control buttons permit independent manual control of each circuit regardless of the operating mode.

The intuitive time switches automatically detect and adjust voltage between 120 and 277 VAC, and operate at 50 or 60 Hz, which eliminates the need for manual voltage adjustments during installation. Exceptional versatility enables circuits to be added after installation. Automatic Daylight Saving Time feature can adjust the clock and the programmed schedule throughout the year. All models are equipped with a powerful 100-hour supercapacitor that maintains dates and times during a power outage and then automatically recharges in less than 30 minutes after power is restored. Software updating is made easy with the USB connection and Ethernet capabilities that enable in-field firmware upgrades to be installed remotely from one central location. These powerful time switches can be used with external devices such as wall switches and occupancy/vacancy sensors to manually turn ON and time OFF.

All models are securely housed in a lockable enclosure to protect against unauthorized entry, thus keeping the invaluable time switches under your control.

Product Features
  • 365-Day astronomic scheduling for seasonal, holiday, or other irregular schedules
  • Automatic input voltage selection from 120 to 277 VAC, 50 or 60 Hz
  • Up to 4,000 events plus holiday schedules
  • 30 Amp rated outputs
  • 100+ hour supercapacitor maintains date and time in case of power outage
  • Non-volatile memory protects programming indefinitely
  • USB connection for easy program transfer, schedule backup, and firmware updates
  • Ethernet capable for networking of time switches to other time switches and PC tools
  • Easy to follow on-screen menus for simple programming with to-the-minute accuracy
  • Firmware upgradeable in-field via USB or Ethernet
  • CAN connection supports up to 32 additional circuits or inputs externally
  • Serial connection supports up to 8 additional inputs externally

Specs

–
Voltage:

120-277V

Switch:

SPDT

Amperage:

30

Number of Circuits:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A simple way to keep lights on schedule.

Excellent product for simple automation of outdoor light.and signs which never has to be adjusted. Keeps track of daylight savings time, sunrise and sunset, never loses time in a power outage and never needs a battery replacement.
Mark
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy