Apply to be a TradeMaster!
Main product image of 365-Day Astronomic Electronic Control, SPDT (120V, 208-277 VAC)
Magnifying glass
Hover image to zoom

365-Day Astronomic Electronic Control, SPDT (120V, 208-277 VAC)

SKU:
ET90215C
Rating:
(0)
Q&A:
(0)
365-Day Astronomic Electronic Control, SPDT (120V, 208-277 VAC)
Magnifying glass
Hover image to zoom
$865.69 each
In Stock
In Stock
Get 2 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

–
The ET90000 Series combines powerful and intuitive scheduling with truly maintenance-free convenience. The PC App and Mobile App provide real-time remote control, and the USB connection and Ethernet capabilities enable in-field updates.

Features:
  • Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz
  • Over 2,000 events plus holiday schedules
  • Advanced scheduling including relative dating, such as fourth Thursday of November or first week of year
  • 30 A rated contacts
  • 100-hour supercapacitor eliminates the need for batteries
  • USB connection for uploading, downloading and transferring programs
  • Easy-to-follow on-screen menus for programming to-the-minute accuracy
  • Non-volatile memory protects programming indefinitely
  • Firmware can be upgraded in-field via USB or Ethernet
  • Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
  • PC App for easy scheduling or control, either remotely or through USB flash drive
  • Mobile app for real time status and overrides

Applications:
  • School Districts
  • Banks
  • Small Hotels
  • Franchises
  • Retail Stores
  • Municipalities
  • Parking Lots
  • Offices

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

30

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy