Apply to be a TradeMaster!
Main product image of FD Series Decorator Auto-Off Timer, SPST (2 Hours)
Magnifying glass
Hover image to zoom

FD Series Decorator Auto-Off Timer, SPST (2 Hours)

SKU:
FD2HW
Rating:
(0)
Q&A:
(0)
FD Series Decorator Auto-Off Timer, SPST (2 Hours)
Magnifying glass
Hover image to zoom
$48.08 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The FD Series Decorator Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Features:
  • Hold feature enables user to override the automatic shut-off function
  • Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates
  • Single or multi-gang with no field modifications required
  • Time saving up front terminal connection with teeter-type terminals
  • Press-on knob design ensures quick and easy installation
  • CFL Compatible

Specs

–
Product Type:

Timer

Time Cycle:

2 Hours

Switch:

SPST

Hold:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy