Shop Klein Tools Limited Time Promotion
Main product image of FD Series Decorator Auto-Off Timer, DPST (60 Minutes) - Ivory
Magnifying glass
Hover image to zoom
FD Series Decorator Auto-Off Timer, DPST (60 Minutes) - Ivory
Magnifying glass
Hover image to zoom
$78.64 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
FD Series Decorator Auto-Off Timer, DPST (60 Minutes) - Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Features:
  • Hold feature enables the user to override the automatic shut-off function
  • Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates
  • Single or multi-gang with no field modifications required
  • Time saving up front terminal connection with teeter-type terminals
  • Press-on knob design ensures quick and easy installation
  • CFL Compatible

Ratings:
    Resistive:
            20 Amp, 125 VAC, 50/60 Hz
            10 Amp, 250 VAC, 50/60 Hz
            10 Amp, 277 VAC, 50/60 Hz
    Tungsten: 7 Amp, 125 VAC

    Motor:
            1 HP, 120 VAC, 50/60 Hz
            2 HP, 240 VAC, 50/60 Hz
    Dimensions: 2.79" H x 1.6" W x 1.19" D

    Note: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.

Specs

–
Product Type:

Timer

Time Cycle:

60 Minutes

Switch:

DPST

Hold:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy