Apply to be a TradeMaster!
Main product image of FD Series Decorator Auto-Off Timer, SPST (60 Minutes) - Ivory
Magnifying glass
Hover image to zoom
FD Series Decorator Auto-Off Timer, SPST (60 Minutes) - Ivory
Magnifying glass
Hover image to zoom
$49.70 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
FD Series Decorator Auto-Off Timer, SPST (60 Minutes) - Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Features:
  • Hold feature enables the user to override the automatic shut-off function
  • Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates
  • Single or multi-gang with no field modifications required
  • Time saving up front terminal connection with teeter-type terminals
  • Press-on knob design ensures quick and easy installation
  • CFL Compatible

Ratings:
    Resistive:
            20 Amp, 125 VAC, 50/60 Hz
            10 Amp, 250 VAC, 50/60 Hz
            10 Amp, 277 VAC, 50/60 Hz
    Tungsten: 7 Amp, 125 VAC

    Motor:
            1 HP, 120 VAC, 50/60 Hz
            2 HP, 240 VAC, 50/60 Hz
    Dimensions: 2.79" H x 1.6" W x 1.19" D

    Note: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.

Specs

–
Product Type:

Timer

Time Cycle:

60 Minutes

Switch:

SPST

Hold:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Replacement

We had difficulty finding this item locally and SupplyHouse had the exact item in the color we needed. The transaction was simple and it is working for us.
Tom
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy