Apply to be a TradeMaster!
Main product image of One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120V)
Magnifying glass
Hover image to zoom

One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120V)

SKU:
FM1D20-AV-U
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120V)
Magnifying glass
Hover image to zoom
$220.47 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–
The FM1D20 Series is a great value electronic time-based control solution for ventilating, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules with integrated cycle timer. The FM1D20 Series Flush and surface/DIN rail (A & E models) are completely enclosed in a plastic housing and include a terminal cover, dust cover and subbase for installation and hard wiring.

Model Overview:
  • 24-Hour or 7-day applications
  • 20 Setpoint programs
  • Easy to program
  • Manual override with status indication
  • Self-recharging battery with backup protection up to 2500-hours
  • LCD display
  • Clear dust cover
  • Cycle Timer Function

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

15

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy