Apply to be a TradeMaster!
Main product image of One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120-277V)
Magnifying glass
Hover image to zoom

One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120-277V)

SKU:
FM1D20A-AV
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 15A, SPDT DIN Rail/Surface Mounting (120-277V)
Magnifying glass
Hover image to zoom
$229.07 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
15 Amps

Description

–
The FM1D20 Series is a great value electronic time-based control solution for ventilating, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules with integrated cycle timer. This surface/DIN rail mount model is completely enclosed in a plastic housing and include a terminal cover, dust cover and subbase for installation and hard wiring.

Features:
  • 24-Hour or 7-day applications
  • 20 Setpoint programs
  • Easy to program
  • Manual override with status indication
  • Self-recharging battery with backup protection up to 2500-hours
  • LCD display
  • Clear dust cover
  • Cycle Timer Function

Specs

–
Voltage:

120-277V

Switch:

SPDT

Amperage:

15

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy