Apply to be a TradeMaster!
Main product image of One-Circuit Electronic Time Switch, 16A, SPDT Flush Mounting (24V)
Magnifying glass
Hover image to zoom

One-Circuit Electronic Time Switch, 16A, SPDT Flush Mounting (24V)

SKU:
FM1D20E-24
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 16A, SPDT Flush Mounting (24V)
Magnifying glass
Hover image to zoom
FM1D20E-24 has been discontinued
Discontinued October 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
One-Circuit Electronic Time Switch, 15A, SPDT Flush Mounting (12/24V, 24 VAC)
SKU:FM1D20E-LV
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
16 Amps

Description

–
One-Circuit Electronic Time Switch, 16A, SPDT Flush Mounting (24V)

The FM1D20E-24 One-Circuit Electronic Time Switches are compact 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The timers are suitable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-Day applications
  • 20 setpoint programs
  • 3 preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Manual override with status indication
  • Battery backup
  • Large LCD

Specs

–
Voltage:

24V

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm