Apply to be a TradeMaster!
Main product image of One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Magnifying glass
Hover image to zoom

One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

SKU:
FM1D50-24U
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Magnifying glass
Hover image to zoom
$208.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
16 Amps

Description

–
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

The FM1D50 Series Electronic Time-Based Controls enable switching of ventilation, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules. They are intended for panel, surface, flush or DIN rail mounting. Flush and surface/DIN rail models (A & E models) are completely enclosed in a plastic housing and include a terminal cover, dust cover and subbase for installation and hard wiring.

Model Overview:
  • 24-Hour or 7-Day applications
  • 50 setpoint programs
  • 2 Preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Manual override with status indication
  • Battery backup
  • Large LCD
  • 7 Available Languages: English, German, French, Italian, Spanish, Portuguese, Dutch
  • Auto daylight savings time feature

Specs

–
Voltage:

24V

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy