Apply to be a TradeMaster!
Main product image of FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom

FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)

SKU:
FM1QTUZ-24U
Rating:
(0)
Q&A:
(0)
FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom
$134.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
FM1 Series 24-Hour Electromechanical Timer Module, 21A, SPDT (24V)

The FM1QTUZ-24U Series Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 24-Hour scheduling.

Model Overview:
  • 21 Amp SPDT Switch
  • ¼" quick-connect terminals
  • Noise Immune - ideal for robust applications
  • Quartz drive with battery backup
  • True clock face, easy-to-set
  • Compact size

Specs

–
Voltage:

24V

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour