Shop Resideo Sale
Main product image of FM1 Series Electromechanical Timer Module w/ Carryover, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom

FM1 Series Electromechanical Timer Module w/ Carryover, 21A, SPDT (120V)

SKU:
FM1QWUZH-120U
Rating:
(0)
Q&A:
(0)
FM1 Series Electromechanical Timer Module w/ Carryover, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom
$194.15 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
7 Day

Description

–
FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)

The FM1STUZH-120U Series Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 24-Hour scheduling.

Features:
  • 21 A SPDT Switch
  • Captive trippers with 15-minute intervals on 24-hour models and 2-hour intervals on 7-day models
  • 7-Day carry-over battery backup on Q models
  • Noise immune – ideal for robust applications
  • Synchronous drive or quartz drive Q models with self-recharging battery backup
  • True clock face, easy-to-set
  • Available with or without override
  • Compact size
  • Clear plastic cover (DC-FME-A)
  • Standalone or with indoor/outdoor enclosure

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

7 Day

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy