Apply to be a TradeMaster!
Main product image of FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom

FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)

SKU:
FM1STUZH-120U
Rating:
(1)
Q&A:
(0)
FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom
$57.55 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)

The FM1STUZH-120U Series Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 24-Hour scheduling.

Model Overview:
  • 21 Amp SPDT Switch
  • ¼" quick-connect terminals
  • Noise Immune - ideal for robust applications
  • Synchronous drive
  • True clock face, easy-to-set
  • Compact size

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Great product and great price compared to others,
Digger
Lebanon
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy