Apply to be a TradeMaster!
Main product image of FM1 Series Electromechanical Timer Module, 21A, SPDT (240V)
Magnifying glass
Hover image to zoom

FM1 Series Electromechanical Timer Module, 21A, SPDT (240V)

SKU:
FM1STUZH-240U
Rating:
(0)
Q&A:
(0)
FM1 Series Electromechanical Timer Module, 21A, SPDT (240V)
Magnifying glass
Hover image to zoom
$58.75 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
FM1 Series Electromechanical Timer Module, 21A, SPDT (240V)

The FM1STUZH-120U Series Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 24-Hour scheduling.

Model Overview:
  • 21 Amp SPDT Switch
  • ¼" quick-connect terminals
  • Noise Immune - ideal for robust applications
  • Synchronous drive
  • True clock face, easy-to-set
  • Compact size

Specs

–
Voltage:

240v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour