Apply to be a TradeMaster!
Main product image of FM1 Series 7-Day Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom

FM1 Series 7-Day Electromechanical Timer Module, 21A, SPDT (24V)

SKU:
FM1SWUZ-120U
Rating:
(0)
Q&A:
(0)
FM1 Series 7-Day Electromechanical Timer Module, 21A, SPDT (24V)
Magnifying glass
Hover image to zoom
$111.49 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
7 Day

Description

–
FM1 Series 7-Day Electromechanical Timer Module, 21A, SPDT (24V)br>
The FM1SWUZ-24U Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 7-Day scheduling.

Model Overview:
  • 21 Amp SPDT Switch
  • ¼" quick-connect terminals
  • Noise Immune - ideal for robust applications
  • Synchronous drive
  • True clock face, easy-to-set
  • Compact size

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

7 Day