Apply to be a TradeMaster!
Main product image of Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (120V)
Magnifying glass
Hover image to zoom

Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (120V)

SKU:
FM2D50-120
Rating:
(1)
Q&A:
(0)
Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (120V)
Magnifying glass
Hover image to zoom
FM2D50-120 has been discontinued
Discontinued August 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
16 Amps

Description

Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (120V)

The FM2D50-120 2-Channel Electronic Time Switch is a compact, 24-Hour/7-Day module with heavy-duty relay contacts for switching low or line voltage loads. The timer is applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-Day applications
  • Auto Daylight Saving Time (DST) feature
  • 50 setpoint programs
  • 2 preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Available in English, German, French, Italian, Spanish, Portuguese, and Dutch
  • Surface/Flush mount, DIN Rail
  • Manual override with load switch indication
  • Battery Backup
  • Large LCD
  • Clear Dust Cover

Specs

Voltage:

120v

Switch:

2xSPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

compac, well built, easy to use programing.

Intermatic are the best clocks,electrician for 40+ yrs.
john
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?