Apply to be a TradeMaster!
Main product image of 60Hz Flush-Panel Mount AC Hour Meter (120V)
Magnifying glass
Hover image to zoom

60Hz Flush-Panel Mount AC Hour Meter (120V)

SKU:
FWZ72-120U
Rating:
(0)
Q&A:
(0)
60Hz Flush-Panel Mount AC Hour Meter (120V)
Magnifying glass
Hover image to zoom
$66.13 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Flush

Description

–
FWZ Series 60Hz AC Hour Meter
The FWZ Series AC Hour Meters are non-resetable and flush-panel mounted with watertight/dusttight sealed bezels. All models are black plastic (except FWZ72B which is blue-silver on colorless frosted polycarbonate) with white numerals on black background. Tenths and hundreths numerals are yellow.

Specifications:
  • Bezel: 2.83" round (72 mm), 3 hole
  • Capacity: 99,999.99 hours
  • Mounting: Flush panel mounted with three 0.185" holes for #8 screws
  • Digits: 0.16" high numerals
  • Voltage: 120v, 60Hz
  • Power Consumption: 1VA
  • Termination: Combination ¼" spade and screw clamp. Rear access screw terminals available (model “K”)
  • Operating Temperature: -40°F to 160°F (-40°C to 72°C)
  • Weight: 1.8 oz

Specs

–
Product Type:

Meter

Hertz:

60

Voltage:

120v

Power Consumption:

1 VA

Mount:

Flush

Operating Temp Range:

-40° to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy