Apply to be a TradeMaster!
Main product image of Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)
Magnifying glass
Hover image to zoom

Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)

SKU:
GM40AV-QW
Rating:
(0)
Q&A:
(0)
Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)
Magnifying glass
Hover image to zoom
$193.33 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
Auto-Voltage Electromechanical Timer, 40A, DPDT with Battery Backup (277V)

The GM40AV-QW 40 Amp Auto-Voltage Time Switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.

Model Overview:
  • Highest ratings in the industry for loads up to 40 amps resistive
  • 96 Captive Trippers are independently adjustable at 15 minute intervals; allowing for 48 ON/OFF operations per 24 hour period
  • Real time clock face with ON/OFF/AUTO override switch
  • Automatically adjusts to any voltage needed between 120 - 277 VAC.
  • Amber and Green LED's indicating power and status
  • Type 3R outdoor enclosure is standard

Specs

–
Voltage:

120-277V

Switch:

DPDT

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

7 Day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy