Apply to be a TradeMaster!
Main product image of Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)
Magnifying glass
Hover image to zoom

Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)

SKU:
GM40AVE-RD89
Rating:
(0)
Q&A:
(0)
Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)
Magnifying glass
Hover image to zoom
$145.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
The GM40AVE-RD89 is a universal, electronic time switch designed for general purpose residential and commercial applications. The robust 40 A time control automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time control features a DPDT switching configuration standard (i.e. two normally open and two normally closed contacts).

Features:
  • Heavy-duty 40 A contact rating
  • Automatically adjusts voltages between 120-277 VAC
  • 24-Hour/7-day flexible scheduling
  • Power and status LED indicators
  • DPDT switching configuration (2 NO and 2 NC Contacts)
  • 14 Setpoint programs
  • Manual override with load status indication
  • Self-recharging battery with back up protection up to 2500 hours
  • Type 3R outdoor enclosure with lockable hasp
  • To-the-minute accuracy

Applications:
  • Lighting Control
  • Access Control
  • Commercial Refrigeration
  • General Electrical Circuits
  • Pump Control
  • Motor Control
  • Fan Control

Specs

–
Voltage:

120-277V

Switch:

DPST

Amperage:

40

Horse Power:

2

Hertz:

60

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy