Apply to be a TradeMaster!
Main product image of One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (120V)
Magnifying glass
Hover image to zoom

One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (120V)

SKU:
GMXFM1D20-I-120
Rating:
(0)
Q&A:
(0)
One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (120V)
Magnifying glass
Hover image to zoom
$237.50 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
16 Amps

Description

–
One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (120V)

The GMXFM1 Series One Channel Electronic Time Switches are compact, electronic 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The time switches are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment. The unit is mounted in a UL Type 1 or UL Type 3R enclosure.

Features:
  • 24-Hour or 7-Day applications
  • Easy-to-follow menu driven programming
  • 20 setpoint programs
  • 3 preset adjustable block programs
  • Battery backup
  • Manual override with load status indication
  • 7 Available Languages: English, German, French, Italian, Spanish, Portuguese, Dutch

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy